- Alkaline Battery
- D Cell
- 1.5 Volts
- 12 per box
applications
- Portable electronics
- Wireless mice
- Toys
- Remote controls
- Flashlights
- Calculators
- Clocks and radios
- Keyboards and more
features
- Only battery with Hi-Density Core™ technology for unbeatable long-lasting power
- Only battery with PowerCheck™
- instantly check your power level at any time
- Duralock Power Preserve™ technology guaranteed for ten years in storage
- Works efficiently across high and low drain devices
- Contains no mercury
- Bulk packaging for professional applications and easy storage
- Duracell's longest lasting alkaline battery
| Cell Type | D |
| Voltage | 1.5 |
| Manufacturer Name | DURACELL |
| Battery Type | Alkaline |
| Weight | 3.9 LB |
-
Pre-Packed Quantities


