Duracell
QU1500BKD
SUPERSEDED TO DCEL_243-OPT1500B4PRT, MTRL - 116502484
Item #111010017
-
Pre-Packed Quantities
- AA Cell Size
- 1.5 Volts
features
- Only battery with Hi-Density Core™ technology for unbeatable long-lasting power
- Only battery with PowerCheck™
- instantly check your power level at any time
- Duralock Power Preserve™ technology guaranteed for ten years in storage
- Works efficiently across high and low drain devices
- Contains no mercury
- Bulk packaging for professional applications and easy storage
- Duracell's longest lasting alkaline battery
| Voltage | 1.5 |
| Manufacturer Name | DURACELL |
| Battery Type | Alkaline |
| Cell Type | AA |
| Weight | 1.425 LB |
| EAN or UPC | 10041333662135 |
-
Pre-Packed Quantities

