- Alkaline Battery
- 9V Cell
- 9 Volts
- 12 per box
applications
- Portable electronics
- Wireless mice
- Toys
- Remote controls
- Flashlights
- Calculators
- Clocks and radios
- Keyboards and more
features
- Only battery with Hi-Density Core™ technology for unbeatable long-lasting power
- Only battery with PowerCheck™
- instantly check your power level at any time
- Duralock Power Preserve™ technology guaranteed for ten years in storage
- Works efficiently across high and low drain devices
- Contains no mercury
- Bulk packaging for professional applications and easy storage
- Duracell's longest lasting alkaline battery
| Manufacturer Name | DURACELL |
| Battery Type | Alkaline |
| Cell Type | 9V |
| Voltage | 9 |
| Weight | 1.272 LB |
-
Pre-Packed Quantities


