- 1" Bore Size
- Right Hand
- Heavy-Duty
- Self-Lubricating
- w/o Lube Fitting
| Static Load Rating [Max] | 25488 lbf |
| Bore Size | 1.000 in - 1 in |
| Thread Pitch | N/A |
| Head Diameter | 2 3/8 in |
| Thread Type | UNF |
| Lubrication | Self-Lubricating |
| Ball Material | Ball Bearing Steel |
| Grade | Heavy-Duty |
| Bearing Type | Plain Bearing |
| Housing Material | Forged Steel, Surface Galvanized |
| Right / Left Hand | Right Hand |
| Dynamic Load Rating | 10195 lbf |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 1.21875 in |
| Threads per Inch | 12 |
| Thread Size | 1 |
| Insert Material | Nylon/Teflon/Glass Compound |
| Weight | 1.46 LB |

