- 16 mm Bore Size
- Left Hand
- Heavy-Duty
- Self-Lubricating
- w/o Lube Fitting
| Thread Type | Metric |
| Length Through Bore | 21 mm |
| Bore Size | 0.630 in - 16 mm |
| Thread Size | M16 |
| Dynamic Load Rating | 5038 lbf |
| Lube Fitting | w/o Lube Fitting |
| Ball Material | Ball Bearing Steel |
| Static Load Rating [Max] | 12593 lbf |
| Insert Material | Nylon/Teflon/Glass Compound |
| Bearing Type | Plain Bearing |
| Thread Pitch | 1.5 mm |
| Grade | Heavy-Duty |
| Lubrication | Self-Lubricating |
| Right / Left Hand | Left Hand |
| Head Diameter | 42 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Weight | 0.51 LB |

