- 20 mm Bore Size
- Right Hand
- Heavy-Duty
- Self-Lubricating
- w/o Lube Fitting
| Thread Size | M20 |
| Ball Material | Ball Bearing Steel |
| Static Load Rating [Max] | 10656 lbf |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Thread Pitch | 1.5 mm |
| Thread Type | Metric |
| Head Diameter | 50 mm |
| Dynamic Load Rating | 4262 lbf |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 25 mm |
| Lubrication | Self-Lubricating |
| Bore Size | 0.787 in - 20 mm |
| Insert Material | Nylon/Teflon/Glass Compound |
| Grade | Heavy-Duty |
| Housing Material | Forged Steel, Surface Galvanized |
| Weight | 0.85 LB |

