- 5/8" Bore Size
- Right Hand
- Heavy-Duty
- Self-Lubricating
- w/o Lube Fitting
| Dynamic Load Rating | 5038 lbf |
| Grade | Heavy-Duty |
| Thread Pitch | N/A |
| Ball Material | Ball Bearing Steel |
| Bore Size | 0.625 in - 5/8 in |
| Lube Fitting | w/o Lube Fitting |
| Insert Material | Nylon/Teflon/Glass Compound |
| Length Through Bore | 0.828125 in |
| Threads per Inch | 18 |
| Housing Material | Forged Steel, Surface Galvanized |
| Bearing Type | Plain Bearing |
| Head Diameter | 1 21/32 in |
| Thread Type | UNF |
| Thread Size | 5/8 |
| Static Load Rating [Max] | 12593 lbf |
| Lubrication | Self-Lubricating |
| Right / Left Hand | Right Hand |
| Weight | 0.51 LB |

