- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 5 mm Bore
- M5 X 0.8 Thread
- Right Hand
- w/o Lube Fitting
| Static Load Rating [Max] | 1212 lbf |
| Lubrication | Self-Lubricating |
| Bearing Type | Plain Bearing |
| Insert Material | Nylon/Teflon/Glass Compound |
| Ball Material | Ball Bearing Steel |
| Thread Type | Metric |
| Head Diameter | 18 mm |
| Lube Fitting | w/o Lube Fitting |
| Right / Left Hand | Right Hand |
| Grade | Heavy-Duty |
| Length Through Bore | 8 mm |
| Bore Size | 0.197 in - 5 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Thread Pitch | 0.8 mm |
| Thread Size | M5 |
| Dynamic Load Rating | 879 lbf |
| Weight | 0.04 LB |

