- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 6 mm Bore
- M6 X 1.0 Thread
- Left Hand
- w/o Lube Fitting
| Ball Material | Ball Bearing Steel |
| Thread Pitch | 1 mm |
| Grade | Heavy-Duty |
| Thread Size | M6 |
| Insert Material | Nylon/Teflon/Glass Compound |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Left Hand |
| Bore Size | 0.236 in - 6 mm |
| Head Diameter | 20 mm |
| Static Load Rating [Max] | 1688 lbf |
| Housing Material | Forged Steel, Surface Galvanized |
| Length Through Bore | 9 mm |
| Dynamic Load Rating | 1032 lbf |
| Lubrication | Self-Lubricating |
| Thread Type | Metric |
| Lube Fitting | w/o Lube Fitting |
| Weight | 0.05 LB |

