- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 8 mm Bore
- M8 X 1.25 Thread
- Right Hand
- w/o Lube Fitting
| Ball Material | Ball Bearing Steel |
| Dynamic Load Rating | 1566 lbf |
| Thread Type | Metric |
| Static Load Rating [Max] | 3080 lbf |
| Insert Material | Nylon/Teflon/Glass Compound |
| Right / Left Hand | Right Hand |
| Grade | Heavy-Duty |
| Bearing Type | Plain Bearing |
| Housing Material | Forged Steel, Surface Galvanized |
| Length Through Bore | 12 mm |
| Thread Size | M8 |
| Thread Pitch | 1.25 mm |
| Bore Size | 0.315 in - 8 mm |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Self-Lubricating |
| Head Diameter | 24 mm |
| Weight | 0.1 LB |

