- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 12 mm Bore
- M12 x 1.75 Thread
- Left Hand
- w/o Lube Fitting
| Bore Size | 0.472 in - 12 mm |
| Thread Size | M12 |
| Ball Material | Ball Bearing Steel |
| Grade | Heavy-Duty |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 4294 lbf |
| Insert Material | Nylon/Teflon/Glass Compound |
| Thread Type | Metric |
| Length Through Bore | 16 mm |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 32 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Right / Left Hand | Left Hand |
| Dynamic Load Rating | 1708 lbf |
| Lubrication | Self-Lubricating |
| Thread Pitch | 1.75 mm |
| Weight | 0.2 LB |

