- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 14 mm Bore
- M14 x 2.0 Thread
- Right Hand
- w/o Lube Fitting
| Thread Pitch | 2 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Insert Material | Nylon/Teflon/Glass Compound |
| Grade | Heavy-Duty |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Length Through Bore | 19 mm |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.551 in - 14 mm |
| Thread Type | Metric |
| Thread Size | M14 |
| Static Load Rating [Max] | 8680 lbf |
| Dynamic Load Rating | 3471 lbf |
| Ball Material | Ball Bearing Steel |
| Lubrication | Self-Lubricating |
| Head Diameter | 36 mm |
| Weight | 0.28 LB |

