- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 25 mm Bore
- M24 X 2.0 Thread
- Right Hand
- w/o Lube Fitting
| Bore Size | 0.984 in - 25 mm |
| Grade | Heavy-Duty |
| Thread Size | M24 |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 31 mm |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Right Hand |
| Thread Type | Metric |
| Insert Material | Nylon/Teflon/Glass Compound |
| Head Diameter | 60 mm |
| Dynamic Load Rating | 10195 lbf |
| Housing Material | Forged Steel, Surface Galvanized |
| Lubrication | Self-Lubricating |
| Ball Material | Ball Bearing Steel |
| Thread Pitch | 2 mm |
| Static Load Rating [Max] | 25488 lbf |
| Weight | 1.39 LB |

