- Self-Lubricating Heavy-Duty Plain Bearing Rod End
- 30 mm Bore
- M30 X 2.0 Thread
- Right Hand
- w/o Lube Fitting
| Right / Left Hand | Right Hand |
| Head Diameter | 70 mm |
| Thread Type | Metric |
| Lube Fitting | w/o Lube Fitting |
| Grade | Heavy-Duty |
| Housing Material | Forged Steel, Surface Galvanized |
| Ball Material | Ball Bearing Steel |
| Insert Material | Nylon/Teflon/Glass Compound |
| Bearing Type | Plain Bearing |
| Thread Pitch | 2 mm |
| Thread Size | M30 |
| Lubrication | Self-Lubricating |
| Bore Size | 1.181 in - 30 mm |
| Length Through Bore | 37 mm |
| Dynamic Load Rating | 12366 lbf |
| Static Load Rating [Max] | 30914 lbf |
| Weight | 2.24 LB |

