- 6 mm Bore Size
- Right Hand
- Heavy-Duty
- Regreasable
- w/Lube Fitting
| Right / Left Hand | Right Hand |
| Insert Material | N/A |
| Housing Material | Forged Steel, Surface Galvanized |
| Length Through Bore | 9 mm |
| Dynamic Load Rating | 618 lbf |
| Thread Type | Metric |
| Ball Material | Ball Bearing Steel |
| Thread Pitch | 1 mm |
| Thread Size | M6 |
| Head Diameter | 20 mm |
| Static Load Rating [Max] | 146 lbf |
| Lubrication | Relubricatable |
| Grade | Heavy-Duty |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Ball Bearing |
| Bore Size | 0.236 in - 6 mm |
| Weight | 0.05 LB |

