- 12 mm Bore Size
- Right Hand
- Heavy-Duty
- Regreasable
- w/Lube Fitting
| Head Diameter | 32 mm |
| Length Through Bore | 16 mm |
| Grade | Heavy-Duty |
| Lube Fitting | w/ Lube Fitting |
| Lubrication | Relubricatable |
| Ball Material | Ball Bearing Steel |
| Static Load Rating [Max] | 405 lbf |
| Thread Type | Metric |
| Bore Size | 0.472 in - 12 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Thread Size | M12 |
| Insert Material | N/A |
| Right / Left Hand | Right Hand |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 1113 lbf |
| Thread Pitch | 1.75 mm |
| Weight | 0.24 LB |

