- 16 mm Bore Size
- Right Hand
- Heavy-Duty
- Regreasable
- w/Lube Fitting
| Thread Pitch | 2 mm |
| Grade | Heavy-Duty |
| Ball Material | Ball Bearing Steel |
| Insert Material | N/A |
| Thread Size | M16 |
| Thread Type | Metric |
| Dynamic Load Rating | 1405 lbf |
| Head Diameter | 42 mm |
| Lube Fitting | w/ Lube Fitting |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 528 lbf |
| Bore Size | 0.630 in - 16 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Length Through Bore | 21 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.49 LB |

