- 18 mm Bore Size
- Right Hand
- Heavy-Duty
- Regreasable
- w/Lube Fitting
| Thread Pitch | 1.5 mm |
| Bore Size | 0.708 in - 18 mm |
| Bearing Type | Ball Bearing |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Head Diameter | 46 mm |
| Grade | Heavy-Duty |
| Length Through Bore | 23 mm |
| Thread Size | M18 |
| Lube Fitting | w/ Lube Fitting |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 652 lbf |
| Insert Material | N/A |
| Dynamic Load Rating | 1596 lbf |
| Ball Material | Ball Bearing Steel |
| Housing Material | Forged Steel, Surface Galvanized |
| Weight | 0.65 LB |

