- 3/4" Bore Size
- Left Hand
- Heavy-Duty
- Regreasable
- w/Lube Fitting
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 0.750 in - 3/4 in |
| Grade | Heavy-Duty |
| Thread Type | UNF |
| Right / Left Hand | Left Hand |
| Thread Size | 3/4 |
| Static Load Rating [Max] | 760 lbf |
| Head Diameter | 1 31/32 in |
| Insert Material | N/A |
| Housing Material | Forged Steel, Surface Galvanized |
| Length Through Bore | 0.984375 in |
| Ball Material | Ball Bearing Steel |
| Dynamic Load Rating | 1742 lbf |
| Threads per Inch | 16 |
| Thread Pitch | N/A |
| Weight | 0.86 LB |

