- Regreasable Heavy-Duty Ball Bearing Rod End
- 8 mm Bore
- M8 X 1.25 Thread
- Left Hand
- w/Lube Fitting
| Bearing Type | Ball Bearing |
| Lube Fitting | w/ Lube Fitting |
| Static Load Rating [Max] | 225 lbf |
| Thread Type | Metric |
| Right / Left Hand | Left Hand |
| Ball Material | Ball Bearing Steel |
| Insert Material | N/A |
| Thread Pitch | 1.25 mm |
| Head Diameter | 24 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Lubrication | Relubricatable |
| Thread Size | M8 |
| Dynamic Load Rating | 899 lbf |
| Grade | Heavy-Duty |
| Length Through Bore | 12 mm |
| Bore Size | 0.315 in - 8 mm |
| Weight | 0.08 LB |

