- Regreasable Heavy-Duty Ball Bearing Rod End
- 30 mm Bore
- M30 X 2.0 Thread
- Right Hand
- w/Lube Fitting
| Dynamic Load Rating | 3181 lbf |
| Thread Size | M30 |
| Thread Pitch | 2 mm |
| Length Through Bore | 37 mm |
| Static Load Rating [Max] | 1675 lbf |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | Ball Bearing Steel |
| Housing Material | Forged Steel, Surface Galvanized |
| Insert Material | N/A |
| Bore Size | 1.181 in - 30 mm |
| Thread Type | Metric |
| Lubrication | Relubricatable |
| Head Diameter | 70 mm |
| Grade | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Weight | 2.03 LB |

