- Regreasable Heavy-Duty Roller Bearing Rod End
- 1" Bore
- 1-12 Thread
- Right Hand
- w/Lube Fitting
| Grade | Heavy-Duty |
| Lubrication | Relubricatable |
| Bearing Type | Roller Bearing |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Bore Size | 1.000 in - 1 in |
| Ball Material | Ball Bearing Steel |
| Dynamic Load Rating | 5598 lbf |
| Head Diameter | 2 17/32 in |
| Housing Material | Forged Steel, Surface Galvanized |
| Insert Material | N/A |
| Threads per Inch | 12 |
| Thread Size | 1 |
| Length Through Bore | 1.21875 in |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Static Load Rating [Max] | 4159 lbf |
| Weight | 1.3 LB |

