- Regreasable Heavy-Duty Roller Bearing Rod End
- 1/2" Bore
- 1/2-20 Thread
- Left Hand
- w/Lube Fitting
| Bearing Type | Roller Bearing |
| Dynamic Load Rating | 2304 lbf |
| Grade | Heavy-Duty |
| Insert Material | N/A |
| Right / Left Hand | Left Hand |
| Threads per Inch | 20 |
| Thread Size | 1/2 |
| Lube Fitting | w/ Lube Fitting |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 1484 lbf |
| Bore Size | 0.500 in - 1/2 in |
| Head Diameter | 1 5/16 in |
| Thread Type | UNF |
| Housing Material | Forged Steel, Surface Galvanized |
| Lubrication | Relubricatable |
| Ball Material | Ball Bearing Steel |
| Length Through Bore | 0.625 in |
| Weight | 0.24 LB |

