- Regreasable Heavy-Duty Roller Bearing Rod End
- 25 mm Bore
- M24 X 2.0 Thread
- Right Hand
- w/Lube Fitting
| Bearing Type | Roller Bearing |
| Thread Type | Metric |
| Head Diameter | 64 mm |
| Bore Size | 0.984 in - 25 mm |
| Thread Pitch | 2 mm |
| Right / Left Hand | Right Hand |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4159 lbf |
| Dynamic Load Rating | 5598 lbf |
| Lube Fitting | w/ Lube Fitting |
| Housing Material | Forged Steel, Surface Galvanized |
| Thread Size | M24 |
| Insert Material | N/A |
| Length Through Bore | 31 mm |
| Grade | Heavy-Duty |
| Ball Material | Ball Bearing Steel |
| Weight | 1.31 LB |

