- Regreasable Heavy-Duty Roller Bearing Rod End
- 5/8" Bore
- 5/8-18 Thread
- Left Hand
- w/Lube Fitting
| Right / Left Hand | Left Hand |
| Insert Material | N/A |
| Grade | Heavy-Duty |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 2001 lbf |
| Thread Type | UNF |
| Dynamic Load Rating | 2990 lbf |
| Lube Fitting | w/ Lube Fitting |
| Head Diameter | 1 21/32 in |
| Threads per Inch | 18 |
| Bearing Type | Roller Bearing |
| Bore Size | 0.625 in - 5/8 in |
| Thread Size | 5/8 |
| Housing Material | Forged Steel, Surface Galvanized |
| Lubrication | Relubricatable |
| Ball Material | Ball Bearing Steel |
| Length Through Bore | 0.828125 in |
| Weight | 0.4 LB |

