- 15 mm Bore Size
- Right Hand
- Heavy-Duty
- Self-Lubricating
- w/o Lube Fitting
| Lubrication | Self-Lubricating |
| Ball Material | Ball Bearing Steel |
| Dynamic Load Rating | 3012 lbf |
| Length Through Bore | 12 mm |
| Right / Left Hand | Right Hand |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Insert Material | Nylon/Teflon/Glass Compound |
| Static Load Rating [Max] | 7531 lbf |
| Bore Size | 0.591 in - 15 mm |
| Grade | Heavy-Duty |
| Thread Pitch | 2 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Thread Type | Metric |
| Head Diameter | 38 mm |
| Thread Size | M14 |
| Weight | 0.4 LB |

