- 40 mm Bore Size
- Right Hand
- Heavy-Duty
- Self-Lubricating
- w/o Lube Fitting
| Grade | Heavy-Duty |
| Bore Size | 1.575 in - 40 mm |
| Housing Material | Forged Steel, Surface Galvanized |
| Bearing Type | Plain Bearing |
| Thread Pitch | 3 mm |
| Thread Type | Metric |
| Thread Size | M42 |
| Right / Left Hand | Right Hand |
| Ball Material | Ball Bearing Steel |
| Lubrication | Self-Lubricating |
| Length Through Bore | 28 mm |
| Static Load Rating [Max] | 48332 lbf |
| Dynamic Load Rating | 19333 lbf |
| Head Diameter | 92 mm |
| Insert Material | Nylon/Teflon/Glass Compound |
| Lube Fitting | w/o Lube Fitting |
| Weight | 4.564 LB |

