- Right Hand Jam Nut
- M30X2.0 Thread Size
| Thread Size | M30 |
| Thread Pitch | 2 mm |
| Inch/Metric | Metric |
| Thread Type | Metric |
| Across Points | 51.28 mm |
| Across Wrench Flats | 46 mm |
| Threads per Inch | N/A |
| Right / Left Hand | Right Hand |
| Thickness | 12 mm |
| Weight | 0.5 LB |
| Thread Size | M30 |
| Thread Pitch | 2 mm |
| Inch/Metric | Metric |
| Thread Type | Metric |
| Across Points | 51.28 mm |
| Across Wrench Flats | 46 mm |
| Threads per Inch | N/A |
| Right / Left Hand | Right Hand |
| Thickness | 12 mm |
| Weight | 0.5 LB |