- 18 Drawers
- Steel Material
- Gray Color
features
- Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
- Drawers have full width handles and easy glide runners
- Cabinets can be stacked using mounting holes
- Rear backstops keep drawers from being accidentally pulled out
- (18) 4-7/8 x 11-1/14 x 2-3/4
- Ships fully assembled
| Depth | 11 11/16 in |
| Width | 21 1/4 in |
| Family Name | Gray 18 Drawers Drawer Cabinet |
| Finish | Powder Coated, Gloss |
| No. of Drawers | 18 |
| Height | 17 1/4 in |
| Color | Gray |
| Material | Cold Rolled Steel |
| Weight | 45.0 LB |
| EAN or UPC | 714334006958 |

