- Drawer Accessory, Divider Type
- Polypropylene Material
- Gray Color
features
- Ships fully assembled
| No. of Dividers | 12 |
| Material | Plastic |
| Type | Divider |
| Width | 5 1/4 in |
| Depth | 2 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 714334010955 |
| No. of Dividers | 12 |
| Material | Plastic |
| Type | Divider |
| Width | 5 1/4 in |
| Depth | 2 1/2 in |
| Weight | 0.5 LB |
| EAN or UPC | 714334010955 |