- TRAY,18D W/DURHAM EMBOSS, 1 PER CTN, #95 GRAY
features
- High Impact Plastic Dividers (sold separately in bags of 12)
- Dividers are adjustable on 1” centers
- Custom designed tabs hold dividers securely in place
| Material | Steel |
| Finish | Gloss Powder Paint |
| Color | Gray |
| Gauge | 24 ga |
| Weight | 733.45 LB |

