- Assembled Unit with Base Type
- 90 Drawers
- Steel Material
- Gray Color
features
- Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
- Drawers have full width handles and easy glide runners
- Cabinets can be stacked using mounting holes
- Fully welded base is included and raises unit 5-1/4” above the floor
- Rear backstops keep drawers from being accidentally pulled out
- (90) 4-7/8 x 17 x 3-1/2
- Ships fully assembled
| Weight | 310.0 LB |
| EAN or UPC | 714334047715 |

