- 18 Drawers
- Steel Material
- Gray Color
features
- Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
- Drawers have full width handles and easy glide runners
- Cabinets can be stacked using mounting holes
- (24) 4-7/8 x 17 x 3-1/2
- Ships fully assembled
| Height | 33 13/16 in |
| Material | Cold Rolled Steel |
| Depth | 17 5/32 in |
| Finish | Powder Coated, Gloss |
| Color | Gray |
| Width | 12 13/16 in |
| No. of Drawers | 18 |
| Family Name | Gray 18 Drawers Drawer Cabinet |
| Weight | 68.0 LB |
| EAN or UPC | 714334032957 |

