- 30 Drawers
- Steel Material
- Gray Color
features
- Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
- Drawers have full width handles and easy glide runners
- Cabinets can be stacked using mounting holes
- (30) 4-7/8 x 11-1/4 x 3-1/2
- Ships fully assembled
| Height | 33 13/16 in |
| Family Name | Gray 30 Drawers Drawer Cabinet |
| No. of Drawers | 30 |
| Material | Cold Rolled Steel |
| Color | Gray |
| Finish | Powder Coated, Gloss |
| Width | 21 1/16 in |
| Depth | 11 11/16 in |
| Weight | 82.0 LB |
| EAN or UPC | 714334034951 |

