- 35.25" DOUBLE DOOR UTILITY CAB, #95 GRAY
features
- Manufactured using prime cold-rolled steel
- All-welded construction prevents warping and twisting
- Full piano hinges prevent doors from sagging
- Key hole slots in back of unit for wall mounting
- Durable, powder coat finish
| Color | Gray |
| Material | Steel |
| Gauge | 20 ga |
| Finish | Gloss Powder Paint |
| No. of Shelves | 1 |
| Weight | 319.0 LB |
| EAN or UPC | 714334071482 |

