- ADLH-C, #95 GRAY
features
- Prime cold-rolled steel outer shell
- 6 horizontal compartments: 1-7/8” x 17-1/2” x 2-15/16”
- 12 vertical dividers are included and adjust on 2-1/4” centers
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- Racks, pouches and cover labels are available as accessories
| Finish | Gloss Powder Paint |
| Load Capacity | 40 lb |
| Color | Gray |
| Material | Steel |
| Weight | 8.0 LB |
| EAN or UPC | 714334099950 |

