- 17.25 in Height
- Steel Material
- 1 Doors
- Yellow
applications
- Manufacturing
- Automotive
- Contractor
- Utilities
- Retail
- Military
- Oil/Gas
- Industrial
- Construction
- Equipment
- Dealer
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilations
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| Standard | NFPA 30, OSHA |
| Width | 8.313 in |
| No. of Shelves | 1 |
| Shelf Dimensions | 13 31/32 in x 3 31/32 in |
| Shelf Type | Adjustable |
| Gauge | 18 ga |
| Material | Steel |
| Color | Yellow |
| Assembled | Yes |
| Door Style | Manual |
| No. of Doors | 1 |
| Length | 17.438 in |
| Cabinet Height | Desk or Table |
| Height | 17.25 in |
| Load Capacity | 1 gal |
| Handle Type | Recessed, Pad Lockable with Keyed Lock |
| Finish | Gloss Powder Paint |
| Weight | 46.52 LB |
| EAN or UPC | 714334087100 |

