- FSC, 2 GAL., 1 SC DR, 17-3/8"X18-1/8"X18-3/8", #50 YEL
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilations
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| No. of Shelves | 1 |
| No. of Doors | Single |
| Material | Steel |
| Color | Yellow |
| Weight | 81.541 LB |

