- FSCC, 12 GAL., 1 MAN DR, 23"X18"X35", #293T BLUE
features
- Units come with plastic trays that prevent any leak or spill of corrosive liquids
- Sturdy all welded double wall steel construction
- 2” Deep leak proof base
- Recessed lockable paddle latch and 3 point locking system
- Durable, textured, blue powder coat finish
| No. of Doors | Single |
| Color | Blue |
| Finish | Textured Powder Paint |
| No. of Shelves | 1 |
| Load Capacity | 12 Gal. |
| Material | Steel |
| Gauge | 16 ga |
| Weight | 156.903 LB |
| EAN or UPC | 714334079846 |

