Skip to content Skip to navigation menu
Single Shelf Steel Flammable Safety Cabinet

1016ML-50

Single Shelf Steel Flammable Safety Cabinet
Item #114524844
  • Manual Close, Legs Type
  • Single Shelf
  • Steel Material
  • Yellow Color
Single Shelf Steel Flammable Safety Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Close, Legs Type
  • Single Shelf
  • Steel Material
  • Yellow Color

features

  • 2” Deep leak proof base
  • Electrical ground on bottom to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison