- DL 24 W/C,#95 GRAY, IND, DOUBLE WALL CTN
features
- Full piano hinge on cover provides rigidity
- Handle allows for easy transport
- Positive pull-down catch keeps cover tightly closed to prevent part migration
- Ships fully assembled
| Material | Steel |
| No. of Compartments | 24 |
| Color | Gray |
| Finish | Gloss Powder Paint |
| Weight | 0.0 LB |

