- FSCC, 22 GAL., UC 2 SC DR, 35"X22"X35", #293T BLUE
features
- Units come with plastic trays that prevent any leak or spill of corrosive liquids
- Sturdy all welded double wall steel construction
- 2” Deep leak proof base
- Recessed lockable paddle latch and 3 point locking system
- Durable, textured, blue powder coat finish
| Load Capacity | 22 Gal. |
| Material | Steel |
| Color | Blue |
| Finish | Textured Powder Paint |
| No. of Doors | Double |
| Gauge | 16 ga |
| No. of Shelves | 1 |
| Weight | 244.672 LB |
| EAN or UPC | 714334079952 |

