Durham
1022UCS-50
FM Approved Under Counter Manual Close Double Door Flammable Storage Cabinet
Item #119891485
- FSC, 22 GAL., UC 2 SC DR, 35"X22"X35", #50 YEL
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilation
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| No. of Shelves | 1 |
| Material | Steel |
| No. of Doors | Double |
| Color | Yellow |
| Weight | 240.355 LB |
