Skip to content Skip to navigation menu
FM Approved Manual Close Single Door Flammable Storage Cabinet

1024M-50

FM Approved Manual Close Single Door Flammable Storage Cabinet
Item #119891486
  • FSC, 24 GAL., 1 MAN DR, 23 5/16"X18 1/8"X65", #50 YEL
FM Approved Manual Close Single Door Flammable Storage Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FSC, 24 GAL., 1 MAN DR, 23 5/16"X18 1/8"X65", #50 YEL

features

  • Safely contains hazardous chemicals reducing the risk of fire
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows ventilation
  • 2” Deep leak proof base
  • Units come fully assembled and ready for use
No. of Doors Single
Material Steel
Color Yellow
Weight 279.193 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison