- FSC, 24 GAL., 2 SC DR, 43"X12"X44"
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilation
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| Color | Yellow |
| No. of Doors | Double |
| Material | Steel |
| Weight | 225.5 LB |

