- FSCC, 45 GAL., 2 MAN DR, 43"X18"X65", #293T BLUE
features
- Units come with plastic trays that prevent any leak or spill of corrosive liquids
- Sturdy all welded double wall steel construction
- 2” Deep leak proof base
- Recessed lockable paddle latch and 3 point locking system
- Durable, textured, blue powder coat finish
| Finish | Textured Powder Paint |
| Material | Steel |
| Color | Blue |
| Gauge | 16 ga |
| No. of Shelves | 2 |
| No. of Doors | Double |
| Load Capacity | 45 Gal. |
| Weight | 396.44 LB |
| EAN or UPC | 714334079983 |

