- 65.125 in Height
- Steel Material
- 2 Doors
- Green
applications
- Manufacturing
- Automotive
- Contractor
- Military
- Oil/Gas
- Industrial
- Construction
- Medical
- Equipment
- Dealer
features
- Units come with plastic trays that prevent any leak or spill of corrosive liquids
- Sturdy all welded double wall steel construction
- 2” Deep leak proof base
- Recessed lockable paddle latch and 3 point locking system
- Durable, textured, blue powder coat finish
| No. of Shelves | 2 |
| Height | 65.125 in |
| Handle Type | Recessed, Pad Lockable with Keyed Lock |
| Finish | Textured Powder Paint |
| Shelf Type | Adjustable |
| Color | Green |
| Material | Steel |
| Load Capacity | 45 gal |
| Cabinet Height | Full Height |
| No. of Doors | 2 |
| Gauge | 16 ga |
| Assembled | Yes |
| Length | 43.188 in |
| Door Style | Manual |
| Width | 18.188 in |
| Standard | FM Approved, NFPA 30, OSHA |
| Shelf Dimensions | 39 3/4 in x 13 5/8 in |
| Weight | 396.44 LB |
| EAN or UPC | 714334086479 |

