- 65.125 in Height
- Steel Material
- 2 Doors
- Gray
applications
- Manufacturing
- Automotive
- Contractor
- Military
- Oil/Gas
- Industrial
- Construction
- Medical
- Equipment
- Dealer
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilation
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| Cabinet Height | Full Height |
| Color | Gray |
| Finish | Textured Powder Paint Super Durable |
| Door Style | Manual |
| Shelf Type | Adjustable |
| Standard | FM Approved, NFPA 30, OSHA |
| Gauge | 16 ga |
| Load Capacity | 45 gal |
| Shelf Dimensions | 39 3/4 in x 13 5/8 in |
| No. of Doors | 2 |
| Width | 18.188 in |
| Height | 65.125 in |
| Assembled | Yes |
| Material | Steel |
| Length | 43.188 in |
| No. of Shelves | 2 |
| Handle Type | Recessed, Pad Lockable with Keyed Lock |
| Weight | 389.34 LB |
| EAN or UPC | 714334086486 |

