- FSC, 55 GAL., 2 MAN DR, 34"X34"X65"
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilation
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| No. of Shelves | 1 |
| No. of Doors | Double |
| Color | Yellow |
| Material | Steel |
| Weight | 491.392 LB |

