- 65.375 in Height
- Steel Material
- 2 Doors
- Yellow
applications
- Manufacturing
- Automotive
- Contractor
- Military
- Oil/Gas
- Industrial
- Construction
- Medical
- Equipment
- Dealer
features
- Safely contains hazardous chemicals reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- Bunged air vents on each side of the cabinet allows ventilation
- 2” Deep leak proof base
- Units come fully assembled and ready for use
| Cabinet Height | Full Height |
| Door Style | Self Closing |
| Style | Vertical Drum with Rollers |
| No. of Shelves | 1 |
| Shelf Type | Adjustable |
| Shelf Dimensions | 30 3/4 in x 29 3/16 in |
| Assembled | Yes |
| Material | Steel |
| Width | 34.188 in |
| Color | Yellow |
| Finish | Gloss Powder Paint |
| Load Capacity | 55 gal |
| Gauge | 16 ga |
| Height | 65.375 in |
| Handle Type | Recessed, Pad Lockable with Keyed Lock |
| No. of Doors | 2 |
| Length | 34.313 in |
| Standard | FM Approved, NFPA 30, OSHA |
| Weight | 517.586 LB |
| EAN or UPC | 714334086561 |

